Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hazardous Material Sign, Hazardous Material Storage Space And FactoryLaminate, Vertical

Hazardous Material Sign, Hazardous Material Storage Space And FactoryLaminate, Vertical KHT-12R

4.00 (1)
Item.#
02519264
Mfr.#
KHT-12R
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Shape
Sign
Type
Location
Classification
Hazardous material
Size
600x300x1 mm
Material
Laminated plates
TRUSCO Part Number
217-2356
Character Contents
General hazardous material office
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for indication in factory
4
From Japan
On 2017-02-27 09:37:12
I am satisfied with price, size, etc. Steel and plastic could be chosen.
This review is about item#2519641.