Buy more than* S$200* and get FREE SHIPPING

  • Dangerous Object Label, Classification / Name of Article / Person In ChargeHorizontal

Dangerous Object Label, Classification / Name of Article / Person In ChargeHorizontal KHT-16R

4.00 (2)
Item.#
02519343
Mfr.#
KHT-16R
Package Qty.
1Sheet
Ship pack of
1
18.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Shape
Sign
Type
Classification
Classification
Fire fighting and hazardous material
Size
600x300x1mm
Material
Laminated plates
TRUSCO Part Number
217-2364
Character Contents
Assortment and product names of hazardous goods, maximum storage and handling quantities, specified quantities, security supervisors, etc
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement
3
From Japan
On 2017-09-01 15:20:54
Work was easy and easy. I would like you to make a hole in the four corners if you would like to ask.
This review is about item#2519343.
Display on dangerous goods
5
From Japan
On 2017-03-16 14:49:31
It was clean and easy to use, it was allowed to use as a sign.
This review is about item#2519343.