Buy more than* S$200* and get FREE SHIPPING

  • Dangerous Object Label, Classification / Name of Article / Person In ChargeHorizontal

Dangerous Object Label, Classification / Name of Article / Person In ChargeHorizontal KHT-25R

4.00 (2)
Item.#
02519526
Mfr.#
KHT-25R
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Shape
Label
Type
Classification
Classification
Fire hazardous materials
Size
600x300x1mm
Material
Rami plate
TRUSCO Part Number
217-2381
Character Contents
Name kind maximum quantity
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement
3
From Japan
On 2017-09-01 15:20:54
Work was easy and easy. I would like you to make a hole in the four corners if you would like to ask.
This review is about item#2519343.
Display on dangerous goods
5
From Japan
On 2017-03-16 14:49:31
It was clean and easy to use, it was allowed to use as a sign.
This review is about item#2519343.