Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extinguishing Fire Dangerous Material Sign, Fire Prohibition of SmokingLami Vertical Type

Extinguishing Fire Dangerous Material Sign, Fire Prohibition of SmokingLami Vertical Type KHT-2R

3.00 (1)
Item.#
02519623
Mfr.#
KHT-2R
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
Fire
Character Contents
Note fire
Size
600x300x1mm
Material
Rami plate
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Regular replacement at the gas station
3
From Japan
On 2018-05-22 08:13:10
Because it can not paste on a curved surface, if there is also a sticker
This review is about item#02519404.