Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dangerous Object Label, Classification / Name of Article / Person In ChargeHorizontal

Dangerous Object Label, Classification / Name of Article / Person In ChargeHorizontal KHT-31R

3.75 (4)
Item.#
02519666
Mfr.#
KHT-31R
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Classification
Fire hazardous materials
Material
Rami plate
TRUSCO Part Number
322-6743
Size
600x300x1mm
Shape
Label
Type
Name maximum quantity
Character Contents
Name maximum quantity
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Establishment at storage location of dangerous goods
4
From Japan
On 2018-05-25 13:18:46
I filled in with oily magic this time, but it does not deteriorate even one year.
This review is about item#2519343.
gasoline
3
From Japan
On 2018-05-22 08:15:24
For a case where it is on a curved surface, if there is also a sticker, it is good
This review is about item#02519343.
Replacement
3
From Japan
On 2017-09-01 15:20:54
Work was easy and easy. I would like you to make a hole in the four corners if you would like to ask.
This review is about item#2519343.
Display on dangerous goods
5
From Japan
On 2017-03-16 14:49:31
It was clean and easy to use, it was allowed to use as a sign.
This review is about item#2519343.