Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fire and Hazard Sign

Fire and Hazard Sign KHT-3R

5.00 (1)
Item.#
02519702
Mfr.#
KHT-3R
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
Fire
Dimension (mm)
600x300
Shape
Sign
Type
Caution
Character Contents
Stop engine while refueling
Thickness (mm)
1
Material
Laminated plates
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-10-25 14:38:12
I posted a thing made of steel, but after three and a half years I got rusted from the rim and corrosion stand out so I exchanged it. There will be thermal deformation in summer, but visibility is safe as it does not rust without problems. This price allows you to exchange freely with a net order even in a short period.
This review is about item#2519702.