Buy more than* S$200* and get FREE SHIPPING

  • Hazardous Material Label(Power Substations, Generation, and Storage)

Hazardous Material Label(Power Substations, Generation, and Storage) FS18

4.67 (6)
Item.#
02519964
Mfr.#
FS18
Package Qty.
1Sheet
Ship pack of
1
19.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Does not come with seal.
Classification
Fire fighting and hazardous material
Dimension (mm)
300x450
Type
Facility
Thickness (mm)
1
Character Contents
Electric Facility
Material
Laminated plates
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Display of solar power generation facility
5
From Japan
On 2016-04-04 16:46:34
Early Thank you in the corresponding, we are satisfied with wonderfully commodity.
This review is about item#02520095.
Display of the cubicle
5
From Japan
On 2015-07-16 17:11:06
Therefore exchange direct sunlight had roll like paper around aging. Inexpensive's quality is also good. Paste in the bond G clear.
This review is about item#02520077.
It was attached to the door of the electric room
5
From Japan
On 2015-04-08 14:33:10
But was the first to use, it can be purchased smoothly, it was very convenient.
This review is about item#02520077.
Exchange for the existing products deterioration
5
From Japan
On 2013-11-07 12:40:43
Adhesive tape to the back side, it is easy and there is stretched.
This review is about item#02519973.
Kobe City Waterworks Bureau electrical room entrance door panel
3
From Japan
On 2013-03-19 13:32:34
Usually satisfaction that although the background color of the display panel is required the original yellow not only why white background Commodity and price both satisfaction is common
This review is about item#02519982.
Specifications on the display panel of the high-pressure cube Kulu
5
From Japan
On 2013-01-18 15:39:23
- Mounting of the display panel was was a double-sided tape If you have to ask, but did not have the material and seal described it had been hope towards the seal plate.
This review is about item#02520077.