Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hazardous Material Label(Power Substations, Generation, and Storage)

Hazardous Material Label(Power Substations, Generation, and Storage) FS20

4.62 (8)
Item.#
02519982
Mfr.#
FS20
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Does not come with seal.
Classification
Fire and hazardous materials
Dimension (mm)
300 x 450
Type
Equipment
Thickness (mm)
1
Character Contents
Facilities for storage batteries
Material
Laminated plates
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Construction
4
From Japan
On 2018-05-24 17:44:01
Quality is also satisfied well. In addition, I will use it next time.
This review is about item#2520104.
Machine display
5
From Japan
On 2018-04-05 17:13:07
There was not quite the target item, and I found something of exactly good size.
This review is about item#2519973.
Display of solar power generation facilities
5
From Japan
On 2016-04-04 16:46:34
Thank you for the quick response, the product is great and satisfied.
This review is about item#02520095.
Display of cubicles
5
From Japan
On 2015-07-16 17:11:06
Because direct sunlight rolled like paper due to aged deterioration, exchange. It is cheap and the quality is also good. Paste with bond G clear.
This review is about item#02520077.
I attached it to the door of the electric room
5
From Japan
On 2015-04-08 14:33:10
Although it used for the first time, it was able to purchase smoothly, it was very convenient.
This review is about item#02520077.
Replacement due to deterioration of existing products
5
From Japan
On 2013-11-07 12:40:43
It is easy to have adhesive tape on the back.
This review is about item#02519973.
Kobe City Waterworks Bureau Electrical Room Entry Door Door display board
3
From Japan
On 2013-03-19 13:32:34
Although the ground color of the display board is essential yellow, why there is only white ground why it is satisfactory ordinary goods and price Common satisfaction degree is normal
This review is about item#02519982.
Specification on high pressure cube kill display board
5
From Japan
On 2013-01-18 15:39:23
· The installation of the display board was a double-sided tape I heard that you did not have a material / stick description, but wanted a seal board.
This review is about item#02520077.