Buy more than* S$200* and get FREE SHIPPING

  • Fire Extinguisher Signs

Fire Extinguisher Signs FR703

5.00 (2)
Item.#
02520305
Mfr.#
FR703
Package Qty.
1Sheet
Ship pack of
1
10.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Size
30mm 80x240x1mm, white bending
Character Contents
Firebox
Material
Hard Enbi
Classification
Fire fighting equipment
Specification
With backside released paper. L type double-sided printing 3mmphi hole x2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fire alarms were installed in the factory, but gradually the number of goods increased and it became difficult to see, so we set up a signboard.
5
From Japan
On 2016-04-13 16:37:28
Although it was purchase of 5 signs, I was using mind for packing. Since double-sided tape was affixed, workability was good.
This review is about item#02520305.
Attached to various parts of indoor of a certain large company.
5
From Japan
On 2015-02-05 18:10:05
As I thought, it was a satisfactory product. It does not cost shipping with multiple orders, it is also satisfying with the amount. However, because there is no live-action picture, the anxiety has crossed somewhat to purchase in a situation where the texture is hard to understand. It is safe to have goods arriving with nothing inconvenient. If you have a request, I think I will purchase again.
This review is about item#02520287.