Buy more than* S$200* and get FREE SHIPPING

  • Fire-Fighting Equipment Signs, Vertical

Fire-Fighting Equipment Signs, Vertical FR705

Item.#
02520314
Mfr.#
FR705
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
With rear exfoliate paper L-double-sided printing, 3 mm phihole x 3
Material
Hard vinyl chloride
TRUSCO Part Number
324-2951
Character Contents
Fire extinguisher
Shape
Sign
Type
Fire extinguisher
Classification
Fire extinguishing equipment
Size
240x80x1 mm, bended 30mm