Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fire Extinguisher Signs

Fire Extinguisher Signs FR801

5.00 (2)
Item.#
02520332
Mfr.#
FR801
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
TRUSCO Part Number
324-2960
Classification
Fire-fighting equipment
Specification
With rear exfoliate paper L-double-sided printing, 3 mm phihole x 2
Material
Hard Enbi (phosphorescent)
Size
30mm white bending 80x240x1mm
Character Contents
Fire extinguisher
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fire alarms were installed in the factory, but gradually the number of goods increased and it became difficult to see, so we set up a signboard.
5
From Japan
On 2016-04-13 16:37:28
Although it was purchase of 5 signs, I was using mind for packing. Since double-sided tape was affixed, workability was good.
This review is about item#02520305.
Attached to various parts of indoor of a certain large company.
5
From Japan
On 2015-02-05 18:10:05
As I thought, it was a satisfactory product. It does not cost shipping with multiple orders, it is also satisfying with the amount. However, because there is no live-action picture, the anxiety has crossed somewhat to purchase in a situation where the texture is hard to understand. It is safe to have goods arriving with nothing inconvenient. If you have a request, I think I will purchase again.
This review is about item#02520287.