Buy more than* S$200* and get FREE SHIPPING

  • Fire-Extinguisher Indicator

Fire-Extinguisher Indicator Fire extinguisher C (small)

4.00 (1)
Item.#
02520375
Mfr.#
Fire extinguisher C (small)
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
Fire extinguisher (lower arrow head)
Specification
With Double Sided Tapes
Type
Direction
Classification
Fire-extinguisher tool
Shape
Sign
Material
Hard peel sheets
Dimensions (Vetical x Horizontal x Thickness) (mm)
240x80x1 (2 sides)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of fire extinguisher storage place installed in the factory became old and replaced.
4
From Japan
On 2017-11-29 14:36:52
Although wide double-sided tape that can be affixed to the wall surface is attached, depending on the state of the wall surface, it floated and it was peeled off with the lapse of time. For this reason, using a cushioning double-sided tape (wall maker manufactured by Masaru Industrial Co., Ltd.) with a width of about 15 MM, where it was attached, there was no peeling at all.
This review is about item#2520375.