Buy more than* S$200* and get FREE SHIPPING

  • Fire Extinguisher Signs

Fire Extinguisher Signs Fire extinguisher D (large)

4.67 (3)
Item.#
02520402
Mfr.#
Fire extinguisher D (large)
Package Qty.
1Sheet
Ship pack of
1
22.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
Fire extinguishing equipment
Shape
Sign
Specification
Lined paper with a backside mold release
Character Contents
Fire extinguisher (down arrow)
Material
Hard vinyl chloride (luminous type)
Dimensions (Vetical x Horizontal x Thickness) (mm)
300x100x1 (2 sides)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Firefighting equipment inspection items
5
From Japan
On 2015-10-15 18:29:29
Easy to install Easy to understand large letter
This review is about item#02520402.
As a fire extinguisher indication of dangerous goods facilities
4
From Japan
On 2015-02-19 16:37:31
For indoor use, there is no problem at all. When using outdoors, in places which are exposed to direct sunlight, it fades (becomes whitish) in about one year. However, because it is perfect for cost effectiveness, I would like to continue using it in the future. Unlike other products, I thought that it was good to have literal character.
This review is about item#02520402.
Fire extinguishing equipment installation place marker
5
From Japan
On 2009-05-14 13:10:16
Compact and easy to see! I know by firefire where fire extinguishers are.
This review is about item#02520393.