Buy more than* S$200* and get FREE SHIPPING

  • In Plant Signs

In Plant Signs The actual C

Item.#
02520454
Mfr.#
The actual C
Package Qty.
1Sheet
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x6
Classification
Fire
Size
300x1200x0.7mm
Material
Steel (melamine baking)
Dimension (mm)
300x1200
Character Contents
Structure \ non smoking within
Thickness (mm)
0.7
Specification
5mm phi hole x6 Mountain shape