Buy more than* S$200* and get FREE SHIPPING

  • Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal

Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal Fire fighting 1A

5.00 (1)
Item.#
02520497
Mfr.#
Fire fighting 1A
Package Qty.
1Sheet
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Dimension (mm)
250x500
Material
Laminated plates
Classification
Fire fighting and hazardous material
Thickness (mm)
1
Shape
Sign
Type
Prohibited
Character Contents
No smoking NO SMOKING
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We posted it at the underground parking lot under the guidance of the fire department
5
From Japan
On 2017-03-11 15:10:43
I got lost as things made of metal, but here it was a correct answer that could be fixed with double sided tape. I think that metal is superior in durability.
This review is about item#2520497.