Buy more than* S$200* and get FREE SHIPPING

  • Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal

Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal Fire -2A

5.00 (1)
Item.#
02520515
Mfr.#
Fire -2A
Package Qty.
1Sheet
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Material
Rami plate
Character Contents
Flammable - Keep Fire Away
Dimension (mm)
250x500
Thickness (mm)
1
Classification
Fire and hazardous materials
Size
250x500x1mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We posted it at the underground parking lot under the guidance of the fire department
5
From Japan
On 2017-03-11 15:10:43
I got lost as things made of metal, but here it was a correct answer that could be fixed with double sided tape. I think that metal is superior in durability.
This review is about item#2520497.