Buy more than* S$200* and get FREE SHIPPING

  • Emergency Exit Signs, Phosphorescent Type

Emergency Exit Signs, Phosphorescent Type Luminous light FA-801

5.00 (5)
Item.#
02520585
Mfr.#
Luminous light FA-801
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x360x1
Character Contents
Emergency exit
Material
Medium brightness luminous plate (luminous hard vinyl board)
Classification
Evacuation Guide
Type
Emergency exit
Specification
MEDIUM BRIGHTNESS (JIS Z9107 COMPLIABLE) With Japan fire sign industry association approved
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Mounting on emergency exit door
5
From Japan
On 2018-02-22 21:14:08
The installation work was also easy with a phosphorescent type. I installed it in several places and was relieved.
This review is about item#2520585.
Nationwide application
5
From Japan
On 2018-02-03 19:20:46
It is a very good quality and easy to handle product. I will purchase again if I have the opportunity.
This review is about item#2520585.
Evacuation indication
5
From Japan
On 2017-11-23 08:41:59
From the beginning, if you stick double sided tape to the back side, I think whether the workability is good.
This review is about item#02520585.
As evacuation guide panel on site
5
From Japan
On 2014-03-14 21:16:44
I have not installed it on site, but I think that there is no problem.
This review is about item#02520585.
I will install it in an emergency exit
5
From Japan
On 2013-12-24 08:28:12
We are satisfied with enough light storage
This review is about item#02520585.