The reviews are automatic translation.
Emergency exit indication
From Japan
On 2018-04-13 21:29:25
It was easy to handle. I think it was good if double-sided tape was included.
It is installed in the emergency stairs of the AP.
From Japan
On 2018-03-30 17:32:33
It is easy to handle firmly for the price. I will use it if there is another opportunity.
attachment
From Japan
On 2018-02-11 20:38:08
Since it was damaged, it was replaced. It was firm for low price.
Paste all emergency exit door
From Japan
On 2017-11-02 17:28:06
It is inexpensive and satisfied. Emergency lights are installed in the passage leading to the emergency exit very much, and signs using fluorescent materials are unnecessary.
Cafe
From Japan
On 2017-05-18 21:37:22
I was very happy to purchase cheaply thanks to you. Speaking of improvement, I thought that a hole (for screw fitting) should be open at four corners. Thanking you in advance.
The entrance of the office
From Japan
On 2017-01-21 12:59:43
Especially, I just indicated it because I was pointed out by the audit to the fire department
It is not work
From Japan
On 2016-03-13 12:22:14
The price was cheap, it was very helpful. Regarding use, there was not any problem.
Used for evacuation guidance
From Japan
On 2015-11-25 22:07:36
It is used for evacuation guidance in the hall.
To make the emergency exit easier to understand
From Japan
On 2013-09-20 13:23:53
The size did not fit in the actual site and some cuts were made but it could be used effectively
Display in warehouse
From Japan
On 2013-06-28 13:25:56
I want a slightly larger size.