Buy more than* S$200* and get FREE SHIPPING

  • Place-Of-Entry Mark for Fire-Fighting Brigade
  • Place-Of-Entry Mark for Fire-Fighting Brigade
  • Place-Of-Entry Mark for Fire-Fighting Brigade

Place-Of-Entry Mark for Fire-Fighting Brigade Incline B

5.00 (2)
Item.#
02520822
Mfr.#
Incline B
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
Fire brigade entry opening
Specification
Lined paper with a backside mold release
Size
200mm triangle
Material
Reflective sticker (acrylics type film)
Type
Fire brigade entry opening
Classification
Fire fighting and hazardous material
Type
Front sticking type (for pasting from outdoors)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the old building
5
From Japan
On 2017-02-15 15:21:22
The thickness and the firm making, the figure and the character which are printed are clear. The stickiness of the sticking surface was also moderate adhesive strength, and the sticking work could be carried out smoothly. Fading due to sunburn etc. I do not know until long-term use.
This review is about item#2520813.
Indication of entrance notified
5
From Japan
On 2015-08-18 16:18:11
It is difficult for employees to notify employees that floors that do not need entry indication are entrances. In order to thoroughly not put things in front, I bought it for display. Since the glass is a glass with a smooth surface on the outside and convex and concave on the inside, we chose the type to stretch from the outside. The product had a thicker than expected and I realized that bubbles are hard to enter at the time of pasting.
This review is about item#02520822.