Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sliding Bomb Label
  • Sliding Bomb Label
  • Sliding Bomb Label

Sliding Bomb Label Plate-14B

Item.#
02520971
Mfr.#
Plate-14B
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Classification
LP gas high-pressure relationship
Size
90 x 35 x 3 mm
Type
Sliding
Specification
Double side printing processing. 4mm phi hole x2
Character Contents
Sky-charge
Shape
Bill
Material
(Body) hard Enbi