Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bomb Stickers

Bomb Stickers Plate-6

5.00 (1)
Item.#
02521032
Mfr.#
Plate-6
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With backside released paper
Character Contents
Empty - charge
Shape
Sticker
Type
Sky / charge
Classification
LP gas high-pressure relationship
Size
50mm square
Material
PET sticker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of oxygen · acetylene
5
From Japan
On 2017-04-14 14:35:00
I think that it is very convenient because anyone can easily check whether contents are left or empty without making a mistake.
This review is about item#2521005.