Buy more than* S$200* and get FREE SHIPPING

  • Exploding Bomb Label

Exploding Bomb Label Plate-13

Item.#
02521057
Mfr.#
Plate-13
Package Qty.
1Bag(2Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Classification
LP gas high-pressure relationship
Dimension (mm)
100 square
Type
Sky / charge
Material
Rami plate
Character Contents
Sky-charge
Shape
Bill
Specification
Both side printing