Buy more than* S$200* and get FREE SHIPPING

  • Exploding Bomb Label

Exploding Bomb Label Plate-4

Item.#
02521066
Mfr.#
Plate-4
Package Qty.
1Sheet
Ship pack of
1
4.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Specification
Double side printing, 4mm phi holex1
Classification
LP high-pressure gas relationship
Material
Rami plate
Size
50mm round x2mm
Character Contents
Charge