Buy more than* S$200* and get FREE SHIPPING

  • Exploding Bomb Label

Exploding Bomb Label Plate-5

Item.#
02521075
Mfr.#
Plate-5
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Character Contents
Sky
Size
50mm round x2mm
Material
Rami plate
Specification
Double side printing, 4mm phi holex1
Classification
LP high-pressure gas relationship