Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LP High Pressure Gas-Related Sign Magnetic Side "High Pressure Gas"

LP High Pressure Gas-Related Sign Magnetic Side "High Pressure Gas" P-2M

3.33 (3)
Item.#
02521215
Mfr.#
P-2M
Package Qty.
1Sheet
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Text Color
Fluorescent color
Character Contents
High pressure gas
Shape
Vehicle warning sign
TRUSCO Part Number
371-8905
Classification
LP high pressure gas connection
Size
120x600x0.8mm
Type
Hazardous material
Material
Resin magnet (chlorinated polyethylene)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
To paste on a car
3
From Japan
On 2016-08-31 16:10:42
I have not used it yet so I can not say anything, but I wonder how strong the magnets are.
This review is about item#02521215.
Display before and after the vehicle
5
From Japan
On 2015-08-18 10:49:22
I was very thankful to correspond quickly. I would like to use it in the future.
This review is about item#02521233.
When installing a nitrogen cylinder in a car
2
From Japan
On 2014-06-10 13:17:28
The performance of the magnet is good, but the color of the surface is severe. It changes from orange to light yellow.
This review is about item#02521233.