Buy more than* S$200* and get FREE SHIPPING

  • LP High Pressure Gas-Related Sign Magnetic Side "High Pressure Gas"

LP High Pressure Gas-Related Sign Magnetic Side "High Pressure Gas" P-3M

3.33 (3)
Item.#
02521233
Mfr.#
P-3M
Package Qty.
1Sheet
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Text Color
Fluorescent color
Size
110x503x0.8mm
Type
Hazardous material
Classification
LP high pressure gas connection
Character Contents
High pressure gas
Shape
Vehicle warning sign
TRUSCO Part Number
371-8913
Material
Resin magnet (chlorinated polyethylene)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
To paste on a car
3
From Japan
On 2016-08-31 16:10:42
I have not used it yet so I can not say anything, but I wonder how strong the magnets are.
This review is about item#02521215.
Display before and after the vehicle
5
From Japan
On 2015-08-18 10:49:22
I was very thankful to correspond quickly. I would like to use it in the future.
This review is about item#02521233.
When installing a nitrogen cylinder in a car
2
From Japan
On 2014-06-10 13:17:28
The performance of the magnet is good, but the color of the surface is severe. It changes from orange to light yellow.
This review is about item#02521233.