Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LP High Pressure Sign Magnet Square, "Danger"

LP High Pressure Sign Magnet Square, "Danger" P-5M

4.50 (2)
Item.#
02521294
Mfr.#
P-5M
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Text Color
Reflective yellow
Shape
Vehicle signs
Type
Vehicle signs
Character Contents
Danger
TRUSCO Part Number
371-8930
Material
Resin magnet (chlorinated polyethylene)
Type
Hazardous material
Classification
LP high pressure gas connection
Size
300x300x0.8 mm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When carrying dangerous goods in a vehicle
4
From Japan
On 2016-06-10 07:45:28
It is convenient because it can be removed when transporting dangerous goods in vehicles.
This review is about item#02521294.
Attach to the vehicle
5
From Japan
On 2013-04-24 15:08:50
It is easy to handle, I am satisfied.
This review is about item#02521294.