Buy more than* S$200* and get FREE SHIPPING

  • LP High Pressure Gas-Related Sign Sticker Horizontal "High Pressure Gas"

LP High Pressure Gas-Related Sign Sticker Horizontal "High Pressure Gas" PasteP-3

4.40 (5)
Item.#
02521391
Mfr.#
PasteP-3
Package Qty.
1Sheet
Ship pack of
1
25.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Text Color
Fluorescent color
Character Contents
High pressure gas
Specification
Lined paper with a backside mold release
Shape
Vehicle signs
Classification
LP high pressure gas connection
Type
Hazardous material
Size
150x750 mm
Material
Fluorescence sticker
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
LP gas delivery vehicle
5
From Japan
On 2017-10-03 15:40:46
Although the goods themselves are not problematic, I would like you to write the clause accurately if you touch the law. It is not Article 70. By the way, it is considered to be 30% or more of the car width by the example criteria, so I think that the information on that area is informative ...
This review is about item#2521382.
Put on high-pressure gas transport related vehicles
5
From Japan
On 2016-01-29 15:36:13
I think that the price does not change with expensive seal that is reasonable and reasonable. (Durability such as decolorization, tearing) range satisfactory enough.
This review is about item#02521382.
Show track
5
From Japan
On 2015-07-16 17:35:05
It can be used without trouble with standard products. Used by pasting on magnet, only replacement seal.
This review is about item#02521434.
Because we load oxygen and acetylene into the car, we put it on the car.
4
From Japan
On 2010-10-11 20:40:18
The seal is noticeably good. As for the improvement point, the color fades as the day passes. It is hard to peel off even if you want to change it to a new one.
This review is about item#02521434.
There is an obligation to show on the car when transporting gas welding "oxygen cylinder" etc.
3
From Japan
On 2009-06-20 22:27:35
After opening the package and checking the contents, one of the two purchased items was quite scarred and teary. Because there was a rush situation, I compromised, but I want you to note it from now on.
This review is about item#02521434.