Buy more than* S$200* and get FREE SHIPPING

  • LP High Pressure Gas-Related Sign Sticker Angle"Dangerous"

LP High Pressure Gas-Related Sign Sticker Angle"Dangerous" Pasting P-4

1.00 (1)
Item.#
02521407
Mfr.#
Pasting P-4
Package Qty.
1Sheet
Ship pack of
1
31.28 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Text Color
Reflective yellow
Character Contents
Danger
Specification
Lined paper with a backside mold release
Shape
Square
Classification
LP high pressure gas connection
Type
Hazardous material
Size
400x400mm
Material
Reflective sticker (acrylics type film)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I put it on a car
1
From Japan
On 2015-08-31 22:32:56
It is difficult to paste if the thickness of the material is a little more
This review is about item#02521416.