Buy more than* S$200* and get FREE SHIPPING

  • LP High Pressure Gas-Related Sign Sticker Angle"Dangerous"

LP High Pressure Gas-Related Sign Sticker Angle"Dangerous" Pasting P-5

1.00 (1)
Item.#
02521416
Mfr.#
Pasting P-5
Package Qty.
1Sheet
Ship pack of
1
17.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Text Color
Reflective yellow
Character Contents
Danger
Specification
Lined paper with a backside mold release
Shape
Angle
Classification
LP high pressure gas connection
Type
Hazardous material
Size
300 x 300 mm
Material
Reflective sticker (acrylics system film)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I was stuck in the car
1
From Japan
On 2015-08-31 22:32:56
Difficult to stick with a little more not the thickness of the material
This review is about item#02521416.