Buy more than* S$200* and get FREE SHIPPING

  • Sticker Sign Length Type

Sticker Sign Length Type Paste122

5.00 (1)
Item.#
02522773
Mfr.#
Paste122
Package Qty.
1Pack(10Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
360x90
Specification
With backside released paper
Character Contents
AUTHORIZED PERSONNEL ONLY
Material
Yupo stickers
Size
360x90mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in factory
5
From Japan
On 2013-12-12 15:29:36
There are many stickers with arrows, but I am satisfied because I was looking for a sticker without an arrow.
This review is about item#02522922.