Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sticker Sign Length Type

Sticker Sign Length Type Paste15

5.00 (1)
Item.#
02522791
Mfr.#
Paste15
Package Qty.
1Pack(10Sheet)
Ship pack of
1
32.95 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Yupo sticker
Size
360x90mm
Character Contents
Organized
Specification
With backside released paper
Dimension (mm)
360x90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in a factory
5
From Japan
On 2013-12-12 15:29:36
There are a lot of stickers with arrows, but very happy because it was looking for a sticker without arrow.
This review is about item#02522922.