Buy more than* S$200* and get FREE SHIPPING

  • Sticker Sign Length Type

Sticker Sign Length Type Paste20

5.00 (1)
Item.#
02522807
Mfr.#
Paste20
Package Qty.
1Pack(10Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
360x90mm
Material
Yupo sticker
Character Contents
Note the lifting
Dimension (mm)
360x90
Specification
With backside released paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in factory
5
From Japan
On 2013-12-12 15:29:36
There are many stickers with arrows, but I am satisfied because I was looking for a sticker without an arrow.
This review is about item#02522922.