Buy more than* S$200* and get FREE SHIPPING

  • Sticker Sign Length Type

Sticker Sign Length Type Paste22

5.00 (1)
Item.#
02522825
Mfr.#
Paste22
Package Qty.
1Pack(10Sheet)
Ship pack of
1
32.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
360x90mm
Material
Yupo stickers
Character Contents
Note the feet
Dimension (mm)
360x90
Specification
With backside released paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in a factory
5
From Japan
On 2013-12-12 15:29:36
There are a lot of stickers with arrows, but very happy because it was looking for a sticker without arrow.
This review is about item#02522922.