|
Sticker Sign Horizontal Type Paste38
(1)
- Item.#
- 02522877
- Mfr.#
- Paste38
- Package Qty.
- 1Pack(10Sheet)
- Ship pack of
- 1
Item Feature
- Character Contents
- Fire extinguisher
- Material
- Yubosutekka
- Size
- 90x360mm
- Specification
- With backside released paper
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Control panel door
From Japan
On 2014-11-04 14:14:04
No use in any way Usage just because the price is high I am aiming for 10% discount