Buy more than* S$200* and get FREE SHIPPING

  • Illustration Indicator

Illustration Indicator JK-1

5.00 (1)
Item.#
02523403
Mfr.#
JK-1
Package Qty.
1Sheet
Ship pack of
1
28.92 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x300x1
Character Contents
No entry to unauthorized personnel
Material
Laminated plates
Classification
Illustration
Shape
Sign
Type
Prohibited
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In Fu billboard erected from industrial waste of goods are stolen well
5
From Japan
On 2016-04-06 15:54:02
We have firmly
This review is about item#02523403.