Buy more than* S$200* and get FREE SHIPPING

  • Illustration Indicator

Illustration Indicator KY-2

5.00 (1)
Item.#
02523482
Mfr.#
KY-2
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x300x1
Shape
Label
Type
Ban
Classification
An illustration
Character Contents
It must not enter it from dangerous
Material
Hard Enbi
Specification
3mmphi hole x4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Goods of industrial waste are often stolen, so stand up like signs
5
From Japan
On 2016-04-06 15:54:02
It is steady.
This review is about item#02523403.