Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Illustration Indicator

Illustration Indicator KY-6

5.00 (1)
Item.#
02523543
Mfr.#
KY-6
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x300x1
Size
600x300x1
Character Contents
AUTHORIZED PERSONNEL ONLY
Specification
3mmphi holex4
Classification
An illustration
Material
Hard Enbi
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Goods of industrial waste are often stolen, so stand up like signs
5
From Japan
On 2016-04-06 15:54:02
It is steady.
This review is about item#02523403.