Buy more than* S$200* and get FREE SHIPPING

  • Switch Related Labels
  • Switch Related Labels
  • Switch Related Labels

Switch Related Labels Tags-400

Item.#
02523665
Mfr.#
Tags-400
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Material
Flexible lamination
Dimension (mm)
225x100
Thickness (mm)
0.6
Character Contents
Under inspection, do not turn on switch