Buy more than* S$200* and get FREE SHIPPING

  • Switch Related Labels

Switch Related Labels Plate-401

Item.#
02523674
Mfr.#
Plate-401
Package Qty.
1Sheet
Ship pack of
1
13.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Material
Soft Rami
Character Contents
During driving ban
Dimension (mm)
225x100
Thickness (mm)
0.6
Size
225x100x0.6mm