Buy more than* S$200* and get FREE SHIPPING

  • Switch Related Labels

Switch Related Labels Plate-402

Item.#
02523683
Mfr.#
Plate-402
Package Qty.
1Sheet
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Thickness (mm)
0.6
Character Contents
Please wait during inspection
Dimension (mm)
225x100
Size
225x100x0.6mm
Material
Soft Rami