Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Switch Related Labels

Switch Related Labels Plate-407

Item.#
02523692
Mfr.#
Plate-407
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Thickness (mm)
0.6
Character Contents
Repair driving ban
Dimension (mm)
225x100
Size
225x100x0.6mm
Material
Soft Rami