Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Switch Related Labels

Switch Related Labels Plate-410

Item.#
02523717
Mfr.#
Plate-410
Package Qty.
1Sheet
Ship pack of
1
13.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Material
Flexible lamination
Dimension (mm)
225x100
Thickness (mm)
0.6
Character Contents
Under inspection, do not turn on switch