Buy more than* S$200* and get FREE SHIPPING

  • Switch Related Labels

Switch Related Labels Plate-415

Item.#
02523735
Mfr.#
Plate-415
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Size
225x100x0.6mm
Character Contents
Inspection during driving ban
Dimension (mm)
225x100
Material
Soft Rami
Thickness (mm)
0.6