Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Switch Related Labels

Switch Related Labels Tags-417

Item.#
02523753
Mfr.#
Tags-417
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
3x2
Specification
Magnet With grommeted ends on both sides
Material
Flexible lamination
Dimension (mm)
225x100
Thickness (mm)
0.6
Character Contents
Under inspection, do not operate