Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Switch Relations Magne Life Tags

Switch Relations Magne Life Tags MG-12

Item.#
02523832
Mfr.#
MG-12
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension (mm)
250x80
Character Contents
Driving ban
Thickness (mm)
0.8
Classification
Switch relationship
Size
250x80x0.8mm
Material
Plastic magnet (chlorinated polyethylene)