Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Caution Label, Switches

Caution Label, Switches Plate-100

3.00 (1)
Item.#
02524015
Mfr.#
Plate-100
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x1
Specification
Both sides printing
Character Contents
On inhibited
Material
Rami plate
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x80x2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance of the machine, attach it to the broken breaker
3
From Japan
On 2017-03-01 11:07:59
A nice thing: a place that is noticeable wherever you look It's too big.
This review is about item#2524051.