Buy more than* S$200* and get FREE SHIPPING

  • Caution Label, Switches

Caution Label, Switches Plate-104

3.00 (1)
Item.#
02524051
Mfr.#
Plate-104
Package Qty.
1Sheet
Ship pack of
1
5.97 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x1
Material
Laminated plates
Character Contents
Prohibition of operation
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x80x2
Specification
Both side printing
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine, attached to the cut-off the breaker
3
From Japan
On 2017-03-01 11:07:59
Noticeable even when viewed from anywhere: a good place Isnt place: too large.
This review is about item#2524051.