Buy more than* S$200* and get FREE SHIPPING

  • Caution Label, Switches

Caution Label, Switches Plate-200

3.00 (1)
Item.#
02524067
Mfr.#
Plate-200
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x1
Material
Rami plate
Character Contents
Do not touch repair
Dimensions (Vetical x Horizontal x Thickness) (mm)
150x90x2
Specification
Both sides printing
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance of the machine, attach it to the broken breaker
3
From Japan
On 2017-03-01 11:07:59
A nice thing: a place that is noticeable wherever you look It's too big.
This review is about item#2524051.