Buy more than* S$200* and get FREE SHIPPING

  • Caution Label, Switches

Caution Label, Switches Plate-202

3.00 (1)
Item.#
02524085
Mfr.#
Plate-202
Package Qty.
1Sheet
Ship pack of
1
8.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x1
Material
Laminated plates
Character Contents
Under repair Prohibition of operation
Dimensions (Vetical x Horizontal x Thickness) (mm)
150x90x2
Specification
Both side printing
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance of the machine, attach it to the broken breaker
3
From Japan
On 2017-03-01 11:07:59
A nice thing: a place that is noticeable wherever you look It's too big.
This review is about item#2524051.